Motion
48-73-5176

MILWAUKEE TOOL
48-73-5176

Class 2 Breakaway High Visibility Orange Mesh Safety Vest - L/XL (CSA)
MI ITEM #11101427
MFR #48-73-5176
Your Price$32.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-5176

Class 2 Breakaway High Visibility Orange Mesh Safety Vest - L/XL (CSA)
MI ITEM #11101427
MFR #48-73-5176

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.14/each(List $36.97)

Overview

Mfr description
48-73-5176 CLASS 2 BREAKAWAY HIGH VISIBI
  • Lightweight, Breathable Mesh
  • External Size Adjustment, Better Fit
  • 5-Point Breakaway on shoulders, sides, and front
  • Clear ID Holder and Velcro Opening and Closure
  • Fall Protection Pass Through
  • Reinforced Pen Pockets with 600D Tear Resistant Material
  • Durable Dual Mic Tabs
  • 1 Internal Pocket
  • Hang Loop For Easy Storage
  • Third Party Tested
  • ANSI107-15 CLASS 2 TYPE R
  • CSA Z96-15

Specifications

  • Material
    Polyester Mesh
  • Number Of Pockets
    9
  • Size
    L/XL
  • High Visibility
    High Visibility Garment
  • Additional Details
    Fitted; High Visibility; Standard Collar; Machine Washable
  • Manufacturer Upc Number
    045242595105
  • Color
    Orange
  • UPC_NO
    045242595105
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text