Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Specialty Tool - Red, Black Color
Mi Item #11101431
MFR #2971-20

Mfr description
2971-20 M18 WIRELESS MONITOR (TOOL-ONLY
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Battery Included
    No
  • Battery Type
    Lithium-ion
  • Color
    Black, Red
  • Cordless or Corded
    Cordless
  • Features
    4X Digital Zoom, Backlit Buttons, Battery Gauge, Compact, Daylight Readable Screen, Light Weight, Rubber Over Mold, Screen Cover, Water Resistant, Wireless Signal Strength
  • Includes
    USB-C Cable
  • Number Of Pieces
    2
  • Tool Type
    Wireless Monitor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)