Motion
GH195-4
Hydraulic Hose - 1/4 in ID, 5800 psi Working Pressure, Synthetic Rubber Cover
Mi Item #11101694
MFR #GH195-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 1/4 in ID, 5800 psi Working Pressure, Synthetic Rubber Cover
Mi Item #11101694
MFR #GH195-4

Mfr description
GH195-4 HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    4
  • Nominal Hose Inner Diameter  
    1/4 in

Details

  • Application
    Hydraulics, crude, fuel and lubricating oils, gasoline, water and phosphate ester base hydraulic fluids.
  • Color
    Blue
  • Compatible Fittings
    TTC, 1SA
  • Construction
    2-ply braid
  • Cover Material
    Elastomer
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Maximum Operating Pressure
    5800
  • Maximum Working Pressure
    5800
  • Pressure Rating
    5800
  • Standards Met
    ISO 1436-1 Type 2SN|SAE 100R2AT Type S|ABS Certified|USCG|EN45545|BV|DNV|MSHA Approved
  • Tube Material
    AQP Inner tube
  • Working Pressure
    5800 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)