Specifications
Dimensions
- Top Step Depth10.0000 in
Details
- Ladder TypeSpring Loaded Caster Ladder
- Number of Steps1
- Step TypeSerrated
- Weight Capacity450 lb
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)