Motion
H218P
TWO STEP SPRING LOADED LADDER WITH HANDRAILS 450 LBS CAPACITY
MI ITEM #11102044
MFR #H218P
Price$359.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TWO STEP SPRING LOADED LADDER WITH HANDRAILS 450 LBS CAPACITY
MI ITEM #11102044
MFR #H218P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$359.39/each

Specifications

Dimensions

  • Top Step Depth
    10.0000 in

Details

  • Ladder Type
    Spring Loaded Caster Ladder
  • Number of Steps
    2
  • Step Type
    Perforated
  • Weight Capacity
    450 lb

Overview

Mfr description
H218P TWO STEP SPRING LOADED LADDER WITH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought