Motion
FSH426X
FOUR STEP SPRING LOADED LADDER WITH HANDRAILS 450 LBS CAPACITY
Mi Item #11102063
MFR #FSH426X
Price$641.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FOUR STEP SPRING LOADED LADDER WITH HANDRAILS 450 LBS CAPACITY
Mi Item #11102063
MFR #FSH426X

Mfr description
FSH426X FOUR STEP SPRING LOADED LADDER W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$641.88/each

Specifications

Dimensions

  • Top Step Depth
    14.0000 in

Details

  • Ladder Type
    Spring Loaded Caster Ladder
  • Number of Steps
    4
  • Step Type
    Expanded Metal
  • Weight Capacity
    450 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)