Motion
LS3247
LOCK AND STOCK 3 STEP LADDER
Mi Item #11102076
MFR #LS3247
Price$447.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOCK AND STOCK 3 STEP LADDER
Mi Item #11102076
MFR #LS3247

Mfr description
LS3247 LOCK AND STOCK 3 STEP LADDER FOLD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$447.91/each

Specifications

Dimensions

  • Top Step Depth
    7.0000 in

Details

  • Ladder Type
    Folding Ladder
  • Number of Steps
    3
  • Step Type
    Perforated
  • Weight Capacity
    350 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)