1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BALLYMORE COMPANY
LS32410
MODIFIED LOCK AND STOCK WITH 3 STEPS
MI ITEM #
11102077
MFR #
LS32410
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Facilities Equipment
Ladders
Rolling Warehouse Ladders
BALLYMORE COMPANY LS32410
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BALLYMORE COMPANY
LS32410
MODIFIED LOCK AND STOCK WITH 3 STEPS
MI ITEM #
11102077
MFR #
LS32410
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
LS32410 MODIFIED LOCK AND STOCK WITH 3 S
Specifications
Ladder Type
Folding Ladder
Number of Steps
3
Weight Capacity
350 lb
Step Type
Perforated
Top Step Depth
10.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought