1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BALLYMORE COMPANY
073228G
SEVEN STEP LOCK STEP ROLLING LADDER WITH 450 LBS. CAPACITY
MI ITEM #
11102180
MFR #
073228G
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Facilities Equipment
Ladders
Rolling Warehouse Ladders
BALLYMORE COMPANY 073228G
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BALLYMORE COMPANY
073228G
SEVEN STEP LOCK STEP ROLLING LADDER WITH 450 LBS. CAPACITY
MI ITEM #
11102180
MFR #
073228G
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
073228G SEVEN STEP LOCK STEP ROLLING LAD
Specifications
Ladder Type
Rolling Ladder
Number of Steps
7
Weight Capacity
450 lb
Step Type
Serrated
Top Step Depth
28.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data