Motion
SW532P
FIVE STEP STAIRWAY SLOPE LOCK STEP ROLLING LADDER
Mi Item #11102243
MFR #SW532P
Price$1,063.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FIVE STEP STAIRWAY SLOPE LOCK STEP ROLLING LADDER
Mi Item #11102243
MFR #SW532P

Mfr description
SW532P FIVE STEP STAIRWAY SLOPE LOCK STE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,063.02/each

Specifications

Dimensions

  • Top Step Depth
    14.0000 in

Details

  • Ladder Type
    Walk Down Ladder
  • Number of Steps
    5
  • Step Type
    Perforated
  • Weight Capacity
    450 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)