Motion
SW732X
SEVEN STEP STAIRWAY SLOPE LOCK STEP ROLLING LADDER
Mi Item #11102249
MFR #SW732X
Price$1,294.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SEVEN STEP STAIRWAY SLOPE LOCK STEP ROLLING LADDER
Mi Item #11102249
MFR #SW732X

Mfr description
SW732X SEVEN STEP STAIRWAY SLOPE LOCK ST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,294.11/each

Specifications

Dimensions

  • Top Step Depth
    14.0000 in

Details

  • Ladder Type
    Walk Down Ladder
  • Number of Steps
    7
  • Step Type
    Expanded Metal
  • Weight Capacity
    450 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)