Motion
ML154021P
FIFTEEN STEP HEAVY DUTY ROLLING LADDER. 600 LBS. CAPACITY
Mi Item #11102290
MFR #ML154021P
Price$3,397.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FIFTEEN STEP HEAVY DUTY ROLLING LADDER. 600 LBS. CAPACITY
Mi Item #11102290
MFR #ML154021P

Mfr description
ML154021P FIFTEEN STEP HEAVY DUTY ROLLIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,397.41/each

Specifications

Dimensions

  • Top Step Depth
    21.0000 in

Details

  • Ladder Type
    Rolling Safety Ladder
  • Number of Steps
    15
  • Step Type
    Perforated
  • Weight Capacity
    600 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)