Motion
WA-AD-073214P

BALLYMORE COMPANY
WA-AD-073214P

SEVEN STEP WEIGHT ACTUATED LOCK STEP ROLLING LADDER THAT IS ALL DIRECTIONAL. 450 LBS. CAPACITY
MI ITEM #11102347
MFR #WA-AD-073214P
Price$1,711.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BALLYMORE COMPANY
WA-AD-073214P

SEVEN STEP WEIGHT ACTUATED LOCK STEP ROLLING LADDER THAT IS ALL DIRECTIONAL. 450 LBS. CAPACITY
MI ITEM #11102347
MFR #WA-AD-073214P

Mfr description
WA-AD-073214P SEVEN STEP WEIGHT ACTUATED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,711.04/each

Specifications

Dimensions

  • Top Step Depth
    14.0000 in

Details

  • Ladder Type
    Weight Actuated Lockstep Ladder
  • Number of Steps
    7
  • Step Type
    Perforated
  • Weight Capacity
    450 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)