Motion
TR-2X
TWO STEP TILT AND ROLL MOBILITY LADDER. 450 LBS CAPACITY
Mi Item #11102375
MFR #TR-2X
Price$606.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TWO STEP TILT AND ROLL MOBILITY LADDER. 450 LBS CAPACITY
Mi Item #11102375
MFR #TR-2X

Mfr description
TR-2X TWO STEP TILT AND ROLL MOBILITY LA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$606.38/each

Specifications

Dimensions

  • Top Step Depth
    20.0000 in

Details

  • Ladder Type
    Tilt & Roll Ladder
  • Number of Steps
    2
  • Step Type
    Expanded Metal
  • Weight Capacity
    450 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)