Motion
TR-6G
SIX STEP TILT AND ROLL MOBILITY LADDER. 450 LBS CAPACITY
MI ITEM #11102386
MFR #TR-6G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SIX STEP TILT AND ROLL MOBILITY LADDER. 450 LBS CAPACITY
MI ITEM #11102386
MFR #TR-6G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TR-6G SIX STEP TILT AND ROLL MOBILITY LA

Specifications

  • Ladder Type
    Tilt & Roll Ladder
  • Number of Steps
    6
  • Weight Capacity
    450 lb
  • Step Type
    Serrated
  • Top Step Depth
    21.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought