Specifications
Dimensions
- Top Step Depth36.0000 in
Details
- Ladder TypeSingle Entry Work Platforms
- Number of Steps3
- Step TypeSerrated
- Weight Capacity800 lb
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)