Motion
TA-5-36
5 STEP TRUCK/DOCK ACCESS LADDER. 450 LBS CAPACITY
MI ITEM #11102517
MFR #TA-5-36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 STEP TRUCK/DOCK ACCESS LADDER. 450 LBS CAPACITY
MI ITEM #11102517
MFR #TA-5-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TA-5-36 5 STEP TRUCK/DOCK ACCESS LADDER.

Specifications

  • Ladder Type
    Truck/Dock Access Ladder
  • Number of Steps
    5
  • Weight Capacity
    450 lb
  • Step Type
    Serrated
  • Top Step Depth
    21.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought