Motion
SW-TA-5-24
5 STEP TRUCK/DOCK ACCESS LADDER. 450 LBS CAPACITY
Mi Item #11102518
MFR #SW-TA-5-24
Price$1,051.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 STEP TRUCK/DOCK ACCESS LADDER. 450 LBS CAPACITY
Mi Item #11102518
MFR #SW-TA-5-24

Mfr description
SW-TA-5-24 5 STEP TRUCK/DOCK ACCESS LADD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,051.56/each

Specifications

Dimensions

  • Top Step Depth
    21.0000 in

Details

  • Ladder Type
    Truck/Dock Access Ladder
  • Number of Steps
    5
  • Step Type
    Serrated
  • Weight Capacity
    450 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)