Motion
A2SH-TR
TWO STEP TILT AND ROLL ALUMINUM LADDER WITH HANDRAILS. 350 LBS. CAPACITY
MI ITEM #11102530
MFR #A2SH-TR
Price$715.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TWO STEP TILT AND ROLL ALUMINUM LADDER WITH HANDRAILS. 350 LBS. CAPACITY
MI ITEM #11102530
MFR #A2SH-TR

Mfr description
A2SH-TR TWO STEP TILT AND ROLL ALUMINUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$715.77/each

Specifications

Dimensions

  • Top Step Depth
    10.0000 in

Details

  • Ladder Type
    Tilt & Roll Ladder
  • Number of Steps
    2
  • Step Type
    Ribbed Tread
  • Weight Capacity
    350 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)