Motion
A2SH30-TR
TWO STEP TILT AND ROLL ALUMINUM LADDER WITH HANDRAILS. 350 LBS. CAPACITY
MI ITEM #11102552
MFR #A2SH30-TR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TWO STEP TILT AND ROLL ALUMINUM LADDER WITH HANDRAILS. 350 LBS. CAPACITY
MI ITEM #11102552
MFR #A2SH30-TR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A2SH30-TR TWO STEP TILT AND ROLL ALUMINU

Specifications

  • Ladder Type
    Tilt & Roll Ladder
  • Number of Steps
    2
  • Weight Capacity
    350 lb
  • Step Type
    Ribbed Tread
  • Top Step Depth
    10.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought