Motion
ALWB1030
TEN STEP ALUMINUM WHEEL BARROW LADDER. 300 LBS. CAPACITY
MI ITEM #11102581
MFR #ALWB1030
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TEN STEP ALUMINUM WHEEL BARROW LADDER. 300 LBS. CAPACITY
MI ITEM #11102581
MFR #ALWB1030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ALWB1030 TEN STEP ALUMINUM WHEEL BARROW

Specifications

  • Ladder Type
    Aluminum Ladder
  • Number of Steps
    10
  • Weight Capacity
    350 lb
  • Step Type
    Ribbed Tread
  • Top Step Depth
    14.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought