Motion
SS2NG
TWO STEP SPRING LOADED STAINLESS ROLLING LADDER. NO HANDRAILS. CAPACITY 450 LBS.
MI ITEM #11102586
MFR #SS2NG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TWO STEP SPRING LOADED STAINLESS ROLLING LADDER. NO HANDRAILS. CAPACITY 450 LBS.
MI ITEM #11102586
MFR #SS2NG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SS2NG TWO STEP SPRING LOADED STAINLESS R

Specifications

  • Ladder Type
    Stainless Steel Ladder
  • Number of Steps
    2
  • Weight Capacity
    450 lb
  • Step Type
    Serrated
  • Top Step Depth
    10.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought