Specifications
Dimensions
- Top Step Depth14.0000 in
Details
- Ladder TypeStainless Steel Tilt and Roll Ladder
- Number of Steps4
- Step TypePerforated
- Weight Capacity450 lb
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)