Motion
SS053214P
FIVE STEP LOCK STEP STAINLESS ROLLING LADDER. CAPACITY 450 LBS.
Mi Item #11102642
MFR #SS053214P
Price$3,309.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FIVE STEP LOCK STEP STAINLESS ROLLING LADDER. CAPACITY 450 LBS.
Mi Item #11102642
MFR #SS053214P

Mfr description
SS053214P FIVE STEP LOCK STEP STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,309.82/each

Specifications

Dimensions

  • Top Step Depth
    14.0000 in

Details

  • Ladder Type
    Stainless Steel Rolling Ladder
  • Number of Steps
    5
  • Step Type
    Perforated
  • Weight Capacity
    450 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)