Motion
SS063214P
SIX STEP LOCK STEP STAINLESS ROLLING LADDER. CAPACITY 450 LBS.
MI ITEM #11102644
MFR #SS063214P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SIX STEP LOCK STEP STAINLESS ROLLING LADDER. CAPACITY 450 LBS.
MI ITEM #11102644
MFR #SS063214P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SS063214P SIX STEP LOCK STEP STAINLESS R

Specifications

  • Ladder Type
    Stainless Steel Rolling Ladder
  • Number of Steps
    6
  • Weight Capacity
    450 lb
  • Step Type
    Perforated
  • Top Step Depth
    14.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought