Motion
SS123214G
TWELVE STEP LOCK STEP STAINLESS ROLLING LADDER. CAPACITY 450 LBS.
MI ITEM #11102656
MFR #SS123214G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TWELVE STEP LOCK STEP STAINLESS ROLLING LADDER. CAPACITY 450 LBS.
MI ITEM #11102656
MFR #SS123214G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SS123214G TWELVE STEP LOCK STEP STAINLES

Specifications

  • Ladder Type
    Stainless Steel Rolling Ladder
  • Number of Steps
    12
  • Weight Capacity
    450 lb
  • Step Type
    Serrated
  • Top Step Depth
    14.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought