Specifications
Dimensions
- Weight1.89 lbs
Details
- Includes(1) 1/4 in. x 4 in. DURATEK Keystone Screwdriver (JKB1404RPF) | (1) 5/16 in. x 6 in. DURATEK Keystone Screwdriver (JKB51606RPF) | (1) #1 x 3 in. DURATEK Phillips Screwdriver (JPB0103RPF) | (1) #2 x 4 in. DURATEK Phillips Screwdriver (JPB0204RPF) | (1) #3 x 6 in. DURATEK Phillips Screwdriver (JPB0306RPF)
- Number Of Screwdrivers6
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)