Motion
J1206SPF

PROTO TOOLS
J1206SPF

Tip Style: Phillips, 7 Piece Set
Mi Item #11103068
MFR #J1206SPF
Price$105.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1206SPF

Tip Style: Phillips, 7 Piece Set
Mi Item #11103068
MFR #J1206SPF

Mfr description
J1206SPF PROTO 6PC PHILLIPS SCREWDRIVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.11/each

Specifications

Dimensions

  • Weight
    1.86 lbs

Details

  • Includes
    (1) #1 x 3 in. DURATEK Phillips Screwdriver (JP0103RF) | (1) #2 x 1-1/2 in. DURATEK Phillips Screwdriver (JP02112RF) | (1) #2 x 4 in. DURATEK Phillips Screwdriver (JP0204RF) | (1) #3 x 6 in. DURATEK Phillips Screwdriver (JP0306RF) | (1) #4 x 8 in. DURATEK Phillips Screwdriver (JP0408RF)
  • Number Of Screwdrivers
    7
  • Tip Style
    Phillips
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)