Motion
J1207STPS

PROTO TOOLS
J1207STPS

Tip Style: Torx, 8 Piece Set
Mi Item #11103071
MFR #J1207STPS
Price$174.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1207STPS

Tip Style: Torx, 8 Piece Set
Mi Item #11103071
MFR #J1207STPS

Mfr description
J1207STPS PROTO 7PC TP TORX SCREWDRIVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.39/each

Specifications

Dimensions

  • Weight
    1.77 lbs

Details

  • Includes
    (1) TP10 x 8 in. DURATEK Tamper-Proof TORX Screwdriver (JTP1008RS) | (1) TP15 x 8 in. DURATEK Tamper-Proof TORX Screwdriver (JTP1508RS) | (1) TP20 x 8 in. DURATEK Tamper-Proof TORX Screwdriver (JTP2008RS) | (1) TP25 x 8 in. DURATEK Tamper-Proof TORX Screwdriver (JTP2508RS) | (1) TP27 x 8 in. DURATEK Tamper-Proof TORX Screwdriver (JTP2708RS) | (1) TP30 x 8 in. DURATEK Tamper-Proof TORX Screwdriver (JTP3008RS)
  • Number Of Screwdrivers
    8
  • Tip Style
    Torx
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)