Motion
J1208SCLF

PROTO TOOLS
J1208SCLF

8 Piece Set
MI ITEM #11103073
MFR #J1208SCLF
Price$225.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1208SCLF

8 Piece Set
MI ITEM #11103073
MFR #J1208SCLF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$225.94/each

Specifications

Dimensions

  • Weight
    2.49 lbs

Details

  • Includes
    (1) 1/4 in. x 10 in. DURATEK Long Cabinet Screwdriver (JC1410RF) | (1) 1/4 in. x 12 in. DURATEK Long Cabinet Screwdriver (JC1412RF) | (1) 1/4 in. x 16 in. DURATEK Long Cabinet Screwdriver (JC1416RF) | (1) #1 x 8 in. DURATEK Long Phillips Screwdriver (JP0108RF) | (1) #2 x 8 in. DURATEK Long Phillips Screwdriver (JP0208RF) | (1) #2 x 12 in. DURATEK Long Phillips Screwdriver (JP0212RF) | (1) #2 x 16 in. DURATEK Long Phillips Screwdriver (JP0216RF)
  • Number Of Screwdrivers
    8

Overview

Mfr description
J1208SCLF PROTO 8PC LONG COMB SCREWDRIVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought