Motion
J1209STS

PROTO TOOLS
J1209STS

Tip Style: Torx, 19 Piece Set
Mi Item #11103075
MFR #J1209STS
Price$228.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1209STS

Tip Style: Torx, 19 Piece Set
Mi Item #11103075
MFR #J1209STS

Mfr description
J1209STS PROTO 9PC TORX BLADE SCREWDRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.68/each

Specifications

Dimensions

  • Weight
    2.34 lbs

Details

  • Includes
    (1) T10 x 3-1/4 in. DURATEK TORX Screwdriver (JT10314RS) | (1) T15 x 3-1/4 in. DURATEK TORX Screwdriver (JT5314RS) | (1) T20 x 3-1/4 in. DURATEK TORX Screwdriver (J120314RS) | (1) T25 x 3-1/4 in. DURATEK TORX Screwdriver (JT25314RS) | (1) T27 x 4 in. DURATEK TORX Screwdriver (JT2704RS) | (1) T30 x 4 in. DURATEK TORX Screwdriver (JT3004RS) | (1) T40 x 6 in. DURATEK TORX Screwdriver (JT4006RS) | (1) T45 x 6 in. DURATEK TORX Screwdriver (JT4506RS)
  • Number Of Screwdrivers
    19
  • Tip Style
    Torx
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)