Motion
42790

PFERD
42790

Sanding Disc - 2 in Disc Diameter
MI ITEM #11105362
MFR #42790
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
42790

Sanding Disc - 2 in Disc Diameter
MI ITEM #11105362
MFR #42790

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
42790 2" COMBIDISC SET - TYPE CDR - SAN

Specifications

  • Manufacturer Package Quantity
    1
  • Disc Diameter
  • Max Rpm
    19000 rpm
  • Application
    Burnished finish, Sanitary finish
  • Attachment Type
    Quick Change Type R
  • Disc Attachment Type
    Quick Change Type R
  • Mounting Type
    Quick-Change

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought