Motion
42791

PFERD
42791

Sanding Disc - 2 in Disc Diameter
Mi Item #11105363
MFR #42791
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
42791

Sanding Disc - 2 in Disc Diameter
Mi Item #11105363
MFR #42791

Mfr description
42791 2" COMBIDISC SET - TYPE CDR - MIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    2 in

Details

  • Application
    Grinding, Polishing
  • Attachment Type
    Type CDR
  • Disc Attachment Type
    Type CDR
  • Grade
    Mirror Finish
  • Manufacturer Package Quantity
    1
  • Manufacturer Stock Number
    42791
  • Mounting Type
    Quick-Change
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)