Motion
42937

PFERD
42937

Sanding Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, 180 Grit
MI ITEM #11105380
MFR #42937
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
42937

Sanding Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, 180 Grit
MI ITEM #11105380
MFR #42937

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
42937 2" COMBIDISC ABRASIVE DISC - TYPE

Specifications

  • Manufacturer Package Quantity
    100
  • Disc Diameter
  • Grit Number
    180
  • Max Rpm
    13000 rpm
  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Stock Number
    42937
  • Application
    Deburring, Step-by-step fine grinding, Surface work
  • Material Application
    Aluminum, Stainless steel (INOX), Steels up to 370 HV (<lt/> 38 HRC)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought