Overview
Mfr description
42959 2" COMBIDISC ABRASIVE DISC - TYPE
Specifications
- Manufacturer Package Quantity100
- Disc Diameter
- Grit Number600
- Max Rpm13000 rpm
- Abrasive MaterialAluminum Oxide
- ApplicationStep-by-step fine grinding, Surface work
- Attachment TypeQuick Change Type R
- Disc Attachment TypeQuick Change Type R
- Mounting TypeQuick-Change
- Material ApplicationAluminum, Stainless steel (INOX), Steels up to 370 HV (<lt/> 38 HRC)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data