Overview
Mfr description
48226 8" X 2" CONVOLUTE WHEEL - 3" A.H.,
Specifications
- Long DescriptionThe 48226 abrasive wheel is engineered for general-purpose material removal and surface preparation in metalworking environments.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data