Motion
61174

PFERD
61174

Sanding Disc - 7 in Disc Diameter, 5/8-11 in Arbor, Ceramic Abrasive Material
Mi Item #11105812
MFR #61174
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
61174

Sanding Disc - 7 in Disc Diameter, 5/8-11 in Arbor, Ceramic Abrasive Material
Mi Item #11105812
MFR #61174

Mfr description
61174 7" CC-GRIND-SOLID - 5/8-11 THREAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    5/8-11 in
  • Disc Diameter  
    7 in
  • Thread Size
    5/8 in-11

Details

  • Abrasive Material
    Ceramic
  • Application
    Chamfering, Deburring, Step-by-step fine grinding, Surface grinding, Work on weld seams
  • Attachment Type
    Threaded Hub
  • Disc Attachment Type
    Threaded Hub
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    69902589
  • Material Application
    Steel
  • Max Rpm
    8500 rpm
  • Mounting Type
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)