Motion
61188

PFERD
61188

Sanding Disc - 4-1/2 in Disc Diameter, 7/8 in, 22.22 mm Arbor, Ceramic Abrasive Material
Mi Item #11105814
MFR #61188
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
61188

Sanding Disc - 4-1/2 in Disc Diameter, 7/8 in, 22.22 mm Arbor, Ceramic Abrasive Material
Mi Item #11105814
MFR #61188

Mfr description
61188 5" CC-GRIND-FLEX - 7/8" A.H. - SG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    7/8 in, 22.22 mm
  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Ceramic
  • Application
    Step-by-step fine grinding, Surface grinding, Work on weld seams
  • Attachment Type
    Center Hole
  • Disc Attachment Type
    Center Hole
  • Grade
    Coarse
  • Manufacturer Package Quantity
    10
  • Material Application
    Steel
  • Max Rpm
    13300 rpm
  • Mounting Type
    Center Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)