Motion
61240

PFERD
61240

Sanding Disc - 4-1/2 in Disc Diameter, 7/8 in, 22.22 mm Arbor
Mi Item #11105816
MFR #61240
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
61240

Sanding Disc - 4-1/2 in Disc Diameter, 7/8 in, 22.22 mm Arbor
Mi Item #11105816
MFR #61240

Mfr description
61240 4-1/2" CC-GRIND-SOLID - 7/8" A.H.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    7/8 in, 22.22 mm
  • Disc Diameter  
    4-1/2 in

Details

  • Application
    Chamfering, Deburring, Work on weld seams
  • Attachment Type
    Center Hole
  • Disc Attachment Type
    Center Hole
  • Manufacturer Package Quantity
    10
  • Material Application
    Stainless Steel (INOX)
  • Max Rpm
    13300 rpm
  • Mounting Type
    Center Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)