Motion
61245

PFERD
61245

Sanding Disc - 7 in Disc Diameter, 5/8-11 in Arbor, Ceramic Abrasive Material
MI ITEM #11105821
MFR #61245
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
61245

Sanding Disc - 7 in Disc Diameter, 5/8-11 in Arbor, Ceramic Abrasive Material
MI ITEM #11105821
MFR #61245

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
61245 7" CC-GRIND-SOLID - 5/8-11 THREAD

Specifications

  • Manufacturer Package Quantity
    10
  • Disc Diameter
  • Arbor Size
    5/8-11 in
  • Max Rpm
    8500 rpm
  • Abrasive Material
    Ceramic
  • Application
    Chamfering, Deburring, Work on weld seams
  • Attachment Type
    Threaded Hub
  • Disc Attachment Type
    Threaded Hub
  • Thread Size
    5/8 in-11
  • Mounting Type
    Threaded
  • Material Application
    Stainless steel (INOX)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought