Motion
202A45C22000000

THK AMERICA INC
202A45C22000000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-LC, Long Block, 60 mm High, 120 mm Wide, 170.80 mm Long, Load Capacity: 135 kN
Mi Item #11106545
MFR #202A45C22000000
Price$292.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
202A45C22000000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-LC, Long Block, 60 mm High, 120 mm Wide, 170.80 mm Long, Load Capacity: 135 kN
Mi Item #11106545
MFR #202A45C22000000

Mfr description
HSR45LC1SS(GK) BLOCK
  • Global standard size
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Flanged block with tapped holes (can be installed from either the top or bottom)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$292.99/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M12
  • Nominal Rail Size
    45 mm
  • Overall Height
    60 mm
  • Overall Length
    170.80 mm
  • Overall Width
    120 mm
  • Weight
    3.3 kg

Details

  • Accuracy Class
    Normal Grade
  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Carbon Steel
  • Block Type
    Long Block
  • Dynamic Load Capacity
    100 kN
  • Extended Features
    Stainless steel LM block, Stainless steel LM rail
  • Grease Type
    THK AFB-LF Grease
  • Included Accessories
    B-PT1/8 Grease Nipple
  • Load Capacity
    135 kN
  • Lubrication
    B-PT1, 8 Grease Nipple
  • Manufacturer Upc Number
    202A45C22000000
  • Measurement Standard
    Metric
  • Preload
    Normal
  • Resistance Features
    Corrosion Resistant, Stainless Steel Construction
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Series
    HSR-LC
  • Static Load Capacity
    135 kN
  • UPC_NO
    202A45C22000000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)