Motion
201E55122009000

THK AMERICA INC
201E55122009000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-C, Standard Block, 70 mm High, 140 mm Wide, 163 mm Long, Load Capacity: 146 kN
Mi Item #11106546
MFR #201E55122009000
Price$350.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
201E55122009000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-C, Standard Block, 70 mm High, 140 mm Wide, 163 mm Long, Load Capacity: 146 kN
Mi Item #11106546
MFR #201E55122009000

Mfr description
HSR55C1SS(GK) BLOCK
  • Global standard size
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Flanged block with tapped holes (can be installed from either the top or bottom)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$350.23/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M14
  • Nominal Rail Size
    53 mm
  • Overall Height
    70 mm
  • Overall Length
    163 mm
  • Overall Width
    140 mm
  • Weight
    4.5 kg

Details

  • Accuracy Class
    Normal Grade
  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Carbon Steel
  • Block Type
    Standard Block
  • Dynamic Load Capacity
    121 kN
  • Extended Features
    Stainless steel LM block, Stainless steel LM rail, Stainless steel balls
  • Grease Type
    THK AFB-LF Grease
  • Included Accessories
    Grease Nipple B-PT1/8
  • Load Capacity
    146 kN
  • Lubrication
    Grease Nipple B-PT1, 8
  • Manufacturer Upc Number
    201E55122009000
  • Measurement Standard
    Metric
  • Preload
    Normal
  • Resistance Features
    Stainless Steel Construction
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Series
    HSR-C
  • Static Load Capacity
    146 kN
  • UPC_NO
    201E55122009000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)