Motion
201E65422009000

THK AMERICA INC
201E65422009000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-XLC, Long Block, 90 mm High, 170 mm Wide, 250 mm Long, Load Capacity: 323 kN
Mi Item #11106550
MFR #201E65422009000
Price$558.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
201E65422009000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-XLC, Long Block, 90 mm High, 170 mm Wide, 250 mm Long, Load Capacity: 323 kN
Mi Item #11106550
MFR #201E65422009000

Mfr description
HSR65XLC1SS(GK) BLOCK
  • Global standard size
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Flanged block with tapped holes (can be installed from either the top or bottom)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$558.87/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M16
  • Nominal Rail Size
    63 mm
  • Overall Height
    90 mm
  • Overall Length
    250 mm
  • Overall Width
    170 mm
  • Weight
    10.7 kg

Details

  • Accuracy Class
    Normal Grade
  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Carbon Steel
  • Block Type
    Long Block
  • Dynamic Load Capacity
    249 kN
  • Extended Features
    SS Seals
  • Grease Type
    THK AFB-LF Grease
  • Included Accessories
    B-PT1/8 Grease Nipple
  • Load Capacity
    323 kN
  • Lubrication
    B-PT1, 8 Grease Nipple
  • Manufacturer Upc Number
    201E65422009000
  • Measurement Standard
    Metric
  • Preload
    Normal
  • Resistance Features
    Corrosion Resistant, Stainless Steel Construction
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Series
    HSR-XLC
  • Static Load Capacity
    323 kN
  • UPC_NO
    201E65422009000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)