Motion
HSR15LC1SSC1(GK) BLOCK

THK AMERICA INC
HSR15LC1SSC1(GK) BLOCK

Global Standard Interchangeable Linear Guide Ball Carriage for Profile Rail - Series: HSR-LC, Flanged Block Mounted from Top or Bottom, 15 mm Rail, 47 mm Wide x 74.6 mm Long, Static Load Capacity: 22.9 kN, Light Preload
Mi Item #11106553
MFR #HSR15LC1SSC1(GK) BLOCK
Price$194.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR15LC1SSC1(GK) BLOCK

Global Standard Interchangeable Linear Guide Ball Carriage for Profile Rail - Series: HSR-LC, Flanged Block Mounted from Top or Bottom, 15 mm Rail, 47 mm Wide x 74.6 mm Long, Static Load Capacity: 22.9 kN, Light Preload
Mi Item #11106553
MFR #HSR15LC1SSC1(GK) BLOCK

Mfr description
HSR15LC1SSC1(GK) BLOCK
  • Global standard size
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Flanged block with tapped holes (can be installed from either the top or bottom)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.43/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M4
  • Nominal Rail Size
    15 mm
  • Overall Height
    24 mm
  • Overall Length
    74.6 mm
  • Overall Width
    47 mm
  • Weight
    0.29 kg

Details

  • Accuracy Class
    Normal Grade
  • Bearing Material
    Carbon Steel
  • Block Type
    Long Block
  • Dynamic Load Capacity
    14.2 kN
  • Grease Type
    THK AFB-LF Grease
  • Load Capacity
    22.9 kN
  • Manufacturer Upc Number
    202A15C22200000
  • Measurement Standard
    Metric
  • Preload
    Light Preload
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Series
    HSR-LC
  • Static Load Capacity
    22.9 kN
  • UPC_NO
    202A15C22200000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)