Motion
202A20C22200000

THK AMERICA INC
202A20C22200000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-LC, Long Block, 30 mm High, 63 mm Wide, 90 mm Long, Load Capacity: 35.8 kN
Mi Item #11106555
MFR #202A20C22200000
Price$141.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
202A20C22200000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-LC, Long Block, 30 mm High, 63 mm Wide, 90 mm Long, Load Capacity: 35.8 kN
Mi Item #11106555
MFR #202A20C22200000

Mfr description
HSR20LC1SSC1(GK) BLOCK
  • Global standard size
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Flanged block with tapped holes (can be installed from either the top or bottom)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.40/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M5
  • Nominal Rail Size
    20 mm
  • Overall Height
    30 mm
  • Overall Length
    90 mm
  • Overall Width
    63 mm
  • Weight
    0.47 kg

Details

  • Accuracy Class
    Normal Grade
  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Carbon Steel
  • Block Type
    Long Block
  • Dynamic Load Capacity
    23.9 kN
  • Extended Features
    Stainless steel LM block, Stainless steel LM rail, Contamination protection accessory
  • Grease Type
    THK AFB-LF Grease
  • Included Accessories
    Grease Nipple
  • Load Capacity
    35.8 kN
  • Lubrication
    Relubricatable
  • Manufacturer Upc Number
    202A20C22200000
  • Measurement Standard
    Metric
  • Preload
    Light Preload
  • Resistance Features
    Corrosion Resistant, Stainless Steel Construction
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Series
    HSR-LC
  • Static Load Capacity
    35.8 kN
  • UPC_NO
    202A20C22200000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)