Motion
202A25A22200000

THK AMERICA INC
202A25A22200000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-C, Standard Block, 36 mm High, 70 mm Wide, 83.10 mm Long, Load Capacity: 36.4 kN
MI ITEM #11106556
MFR #202A25A22200000
Price$217.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
202A25A22200000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-C, Standard Block, 36 mm High, 70 mm Wide, 83.10 mm Long, Load Capacity: 36.4 kN
MI ITEM #11106556
MFR #202A25A22200000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$217.15/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M6
  • Nominal Rail Size
    23 mm
  • Overall Height
    36 mm
  • Overall Length
    83.10 mm
  • Overall Width
    70 mm
  • Weight
    0.59 kg

Details

  • Accuracy Class
    Normal Grade
  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Carbon Steel
  • Block Type
    Standard Block
  • Dynamic Load Capacity
    27.6 kN
  • Extended Features
    End Seals, Side Seals
  • Grease Type
    THK AFB-LF Grease
  • Included Accessories
    Grease Nipple
  • Load Capacity
    36.4 kN
  • Lubrication
    Standard Lubrication Port
  • Manufacturer Upc Number
    202A25A22200000
  • Measurement Standard
    Metric
  • Preload
    Light Preload
  • Resistance Features
    Corrosion Resistant, Stainless Steel Construction
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Series
    HSR-C
  • Static Load Capacity
    36.4 kN
  • UPC_NO
    202A25A22200000

Overview

Mfr description
HSR25C1SSC1(GK) BLOCK
  • Global standard size
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Flanged block with tapped holes (can be installed from either the top or bottom)
  • Large permissible load: 13x load capacity compared to linear bushing (round shaft), equating to 2,200x longer life and significant downsizing potential
  • 4-way equal load structure: rated loads applied to the block are uniform in the four direction (radial, reverse radial, and lateral directions), enabling the linear motion guide to be used in all orientations and in extensive applications
  • Mounting error absorbing capability: THK's unique circular-arc groves enables a mounting error to be absorbed, achieving highly accurate, smooth straight motion
  • High durability: smooth motion, high wear resistance, and long-term maintenance of accuracy are achieved as a result of the circular arc design that prevents differential slip of the balls from occurring
  • Energy efficient: 10x energy saving compared to sliding guide *based on internal test result

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought