Motion
202A35C22200000

THK AMERICA INC
202A35C22200000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-LC, Long Block, 48 mm High, 100 mm Wide, 134.80 mm Long, Load Capacity: 91.7 kN
MI ITEM #11106560
MFR #202A35C22200000
Price$212.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
202A35C22200000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-LC, Long Block, 48 mm High, 100 mm Wide, 134.80 mm Long, Load Capacity: 91.7 kN
MI ITEM #11106560
MFR #202A35C22200000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$212.08/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M8
  • Nominal Rail Size
    34 mm
  • Overall Height
    48 mm
  • Overall Length
    134.80 mm
  • Overall Width
    100 mm
  • Weight
    2.0 kg

Details

  • Accuracy Class
    Normal Grade
  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Carbon Steel
  • Block Type
    Long Block
  • Dynamic Load Capacity
    65 kN
  • Extended Features
    End Seals, Side Seals
  • Grease Type
    THK AFB-LF Grease
  • Included Accessories
    Grease Nipple
  • Load Capacity
    91.7 kN
  • Lubrication
    B-M6F Grease Nipple
  • Manufacturer Upc Number
    202A35C22200000
  • Measurement Standard
    Metric
  • Preload
    Light Preload
  • Resistance Features
    Corrosion Resistant, Stainless Steel Construction
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Series
    HSR-LC
  • Static Load Capacity
    91.7 kN
  • UPC_NO
    202A35C22200000

Overview

Mfr description
HSR35LC1SSC1(GK) BLOCK
  • Global standard size
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Flanged block with tapped holes (can be installed from either the top or bottom)
  • Large permissible load: 13x load capacity compared to linear bushing (round shaft), equating to 2,200x longer life and significant downsizing potential
  • 4-way equal load structure: rated loads applied to the block are uniform in the four direction (radial, reverse radial, and lateral directions), enabling the linear motion guide to be used in all orientations and in extensive applications
  • Mounting error absorbing capability: THK's unique circular-arc groves enables a mounting error to be absorbed, achieving highly accurate, smooth straight motion
  • High durability: smooth motion, high wear resistance, and long-term maintenance of accuracy are achieved as a result of the circular arc design that prevents differential slip of the balls from occurring
  • Energy efficient: 10x energy saving compared to sliding guide *based on internal test result

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought