Motion
202A45C22200000

THK AMERICA INC
202A45C22200000

Standard Ball Carriage Profile Rail - Series: HSR-LC, Long Block, 60 mm High, 120 mm Wide, 170.80 mm Long, Load Capacity: 135 kN
MI ITEM #11106562
MFR #202A45C22200000
Your Price$286.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
202A45C22200000

Standard Ball Carriage Profile Rail - Series: HSR-LC, Long Block, 60 mm High, 120 mm Wide, 170.80 mm Long, Load Capacity: 135 kN
MI ITEM #11106562
MFR #202A45C22200000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$286.17/each(List $429.25)

Overview

Mfr description
HSR45LC1SSC1(GK) BLOCK
  • Global standard size
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Flanged block with tapped holes (can be installed from either the top or bottom)
  • Large permissible load: 13x load capacity compared to linear bushing (round shaft), equating to 2,200x longer life and significant downsizing potential
  • 4-way equal load structure: rated loads applied to the block are uniform in the four direction (radial, reverse radial, and lateral directions), enabling the linear motion guide to be used in all orientations and in extensive applications
  • Mounting error absorbing capability: THK's unique circular-arc groves enables a mounting error to be absorbed, achieving highly accurate, smooth straight motion
  • High durability: smooth motion, high wear resistance, and long-term maintenance of accuracy are achieved as a result of the circular arc design that prevents differential slip of the balls from occurring
  • Energy efficient: 10x energy saving compared to sliding guide *based on internal test result

Specifications

  • Mount Hole Screw Size
    M12
  • Series
    HSR-LC
  • Block Type
    Long Block
  • Nominal Rail Size
    45 mm
  • Static Load Capacity
    135 kN
  • Dynamic Load Capacity
    100 kN
  • Overall Height
    60 mm
  • Overall Length
    170.80 mm
  • Overall Width
    120 mm
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Grease Type
    THK AFB-LF Grease
  • Accuracy Class
    Normal Grade
  • Preload
    Light Preload
  • Bearing Material
    Carbon Steel
  • Weight
    3.3 kg
  • Load Capacity
    135 kN
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    202A45C22200000
  • UPC_NO
    202A45C22200000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought