Motion
201E55222209000

THK AMERICA INC
201E55222209000

Standard Ball Carriage Profile Rail - Series: HSR-LC, Long Block, 70 mm High, 140 mm Wide, 201.10 mm Long, Load Capacity: 194 kN
MI ITEM #11106564
MFR #201E55222209000
Your Price$492.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
201E55222209000

Standard Ball Carriage Profile Rail - Series: HSR-LC, Long Block, 70 mm High, 140 mm Wide, 201.10 mm Long, Load Capacity: 194 kN
MI ITEM #11106564
MFR #201E55222209000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$492.88/each(List $616.10)

Overview

Mfr description
HSR55LC1SSC1(GK) BLOCK
  • Global standard size
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Flanged block with tapped holes (can be installed from either the top or bottom)
  • Large permissible load: 13x load capacity compared to linear bushing (round shaft), equating to 2,200x longer life and significant downsizing potential
  • 4-way equal load structure: rated loads applied to the block are uniform in the four direction (radial, reverse radial, and lateral directions), enabling the linear motion guide to be used in all orientations and in extensive applications
  • Mounting error absorbing capability: THK's unique circular-arc groves enables a mounting error to be absorbed, achieving highly accurate, smooth straight motion
  • High durability: smooth motion, high wear resistance, and long-term maintenance of accuracy are achieved as a result of the circular arc design that prevents differential slip of the balls from occurring
  • Energy efficient: 10x energy saving compared to sliding guide *based on internal test result

Specifications

  • Mount Hole Screw Size
    M14
  • Series
    HSR-LC
  • Block Type
    Long Block
  • Nominal Rail Size
    53 mm
  • Static Load Capacity
    194 kN
  • Dynamic Load Capacity
    148 kN
  • Overall Height
    70 mm
  • Overall Length
    201.10 mm
  • Overall Width
    140 mm
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Grease Type
    THK AFB-LF Grease
  • Accuracy Class
    Normal Grade
  • Preload
    Light Preload
  • Bearing Material
    Carbon Steel
  • Weight
    5.7 kg
  • Load Capacity
    194 kN
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    201E55222209000
  • UPC_NO
    201E55222209000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought