Motion
201E65322209000

THK AMERICA INC
201E65322209000

Standard Ball Carriage Profile Rail - Series: HSR-XC, Standard Block, 90 mm High, 170 mm Wide, 190.50 mm Long, Load Capacity: 228 kN
MI ITEM #11106565
MFR #201E65322209000
Your Price$561.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
201E65322209000

Standard Ball Carriage Profile Rail - Series: HSR-XC, Standard Block, 90 mm High, 170 mm Wide, 190.50 mm Long, Load Capacity: 228 kN
MI ITEM #11106565
MFR #201E65322209000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$561.56/each(List $701.95)

Overview

Mfr description
HSR65XC1SSC1(GK) BLOCK
  • Global standard size
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Flanged block with tapped holes (can be installed from either the top or bottom)
  • Large permissible load: 13x load capacity compared to linear bushing (round shaft), equating to 2,200x longer life and significant downsizing potential
  • 4-way equal load structure: rated loads applied to the block are uniform in the four direction (radial, reverse radial, and lateral directions), enabling the linear motion guide to be used in all orientations and in extensive applications
  • Mounting error absorbing capability: THK's unique circular-arc groves enables a mounting error to be absorbed, achieving highly accurate, smooth straight motion
  • High durability: smooth motion, high wear resistance, and long-term maintenance of accuracy are achieved as a result of the circular arc design that prevents differential slip of the balls from occurring
  • Energy efficient: 10x energy saving compared to sliding guide *based on internal test result

Specifications

  • Mount Hole Screw Size
    M16
  • Series
    HSR-XC
  • Block Type
    Standard Block
  • Nominal Rail Size
    63 mm
  • Static Load Capacity
    228 kN
  • Dynamic Load Capacity
    195 kN
  • Overall Height
    90 mm
  • Overall Length
    190.50 mm
  • Overall Width
    170 mm
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Grease Type
    THK AFB-LF Grease
  • Accuracy Class
    Normal Grade
  • Preload
    Light Preload
  • Bearing Material
    Carbon Steel
  • Weight
    8.5 kg
  • Load Capacity
    228 kN
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    201E65322209000
  • UPC_NO
    201E65322209000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text